Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball BRG, 90 mm Bore
Mfr # 7218-B-MP-UA
Zoro # G6761666
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 30 mm
- Cage Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7218-B-MP-UA
- Zoro # G6761666
- UPC # 04012801207003
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 90 mm |
Overall Width | 30 mm |
Outside Diameter | 160 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7218, Bore Diameter 90 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 4,300 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 114,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S2-16B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 C3)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 35 mm (7207-B-XL-TVP-UA)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- Fag Bearings Angular Contact Bearings