Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball BRG, 85 mm Bore
Mfr # 7317-B-XL-TVP-UA
Zoro # G6721477
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7317-B-XL-TVP-UA
- Zoro # G6721477
- UPC # 04012801207836
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 mm |
Width | 41 mm |
Shaft Fillet Radius | 2.5 mm |
Overall Width | 41 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 85 mm |
Outside Diameter | 180 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 167,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- DAYTON Coupling, Rigid Steel (3ZN60)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- Fag Bearings Ball Bearings