Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 75 mm
Mfr # 7215-B-MP-UA
Zoro # G2539117
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 25 mm
- Cage Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7215-B-MP-UA
- Zoro # G2539117
- UPC # 04012801206891
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Overall Width | 25 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 75 mm |
Outside Diameter | 130 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7215, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 6,700 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 73,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS HR Lubricating Jelly, 4 oz, 6PK (LUBE-JX6)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- NACHI 51200 Thrust Ball Bearing, 51205G (51205G)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- FAFNIR Double Row Angular Contact Ball Bearing, #5205K (5205K)
- Fag Bearings Angular Contact Bearings