Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 50 mm
Mfr # 7310-B-XL-MP-UA
Zoro # G1326412
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7310-B-XL-MP-UA
- Zoro # G1326412
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 27 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 3,400 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 80,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX-04FP-GAUGE PORT (GP6504-10-10-04FP)
- MILTON INDUSTRIES 1/4" NPT Male Air Tank Valve (684-4)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 40 mm (7208-B-XL-TVP-UA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- NSK Angular Contact Ball Bearing (7309BG)
- Fag Bearings Angular Contact Bearings