Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 50 mm
Mfr # 7210-B-XL-TVP-UA
Zoro # G2365736
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7210-B-XL-TVP-UA
- Zoro # G2365736
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 20 mm |
Outside Diameter | 90 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 7,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 41,500 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 85 Inch Long x 3 Ribs (3R3VX850)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- DYNABRADE Pinion (57431)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS FAG 3204 TNH C3, Angular Ball Bear Double Row 120 Mm (3204 TNH C3)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 40 mm (7208-B-XL-TVP-UA)
- FAFNIR FAF Superprecision Duplex Angular Contact Ball Bearing (2MM205WIDULC3)
- Fag Bearings Angular Contact Bearings