Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 35 mm
Mfr # 7207-B-XL-TVP-UA
Zoro # G2533693
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 17 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7207-B-XL-TVP-UA
- Zoro # G2533693
- UPC # 751570012756
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 17 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 9,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 30,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 2RS PRX)
- FAG BEARINGS FAG 6309 C3, Deep Groove Ball Bear, SRow 90140Mm (6309 C3)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7210CTRDULP4)
- Fag Bearings Ball Bearings