Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, Bore 20 mm
Mfr # 7304-B-XL-TVP-UA
Zoro # G3041954
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7304-B-XL-TVP-UA
- Zoro # G3041954
- UPC # 04012801166287
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Outside Diameter | 52 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 20 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7304, Bore Diameter 20 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 11,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 21,700 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- FREEMAN B3814RP 3/8" x 1/4" Brass Reducer Plug (B3814RP)
- LOC-LINE Adjustment Lever, Blue, PK2 (72000)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- Fag Bearings Ball Bearings