Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 9217 lb.
Mfr # 3207-BD-XL-2Z-TVH
Zoro # G8798282
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 27 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3207-BD-XL-2Z-TVH
- Zoro # G8798282
- UPC # 04012802477573
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Outside Diameter | 72 mm |
Bore Diameter | 35 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 27 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3207/5207, Bore Diameter 35 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 27 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 BB TVH)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- Fag Bearings Ball Bearings