Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 9217 lb.
Mfr # 3207-BD-XL-2HRS
Zoro # G8797083
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 27 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3207-BD-XL-2HRS
- Zoro # G8797083
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Overall Width | 27 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 72 mm |
Bore Diameter | 35 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3207/5207, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,100 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 27 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 100' 1/4" Industrial (CO PFX4100GS15XS)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7203 B TVP UO)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 11,465 lb. (3208-BD-XL-2HRS)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B TVPUA)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- Fag Bearings Ball Bearings