Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 8000 rpm
Mfr # 3308-BD-XL-2HRS-TVH
Zoro # G8798194
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 36.5 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3308-BD-XL-2HRS-TVH
- Zoro # G8798194
- UPC # 04012802408829
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 36.5 mm |
Outside Diameter | 90 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 40 mm |
Overall Width | 36.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3308/5308, Bore Diameter 40 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7213 CTDULP4)
- Fag Bearings Ball Bearings