Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 7800 rpm
Mfr # 3210-BD-XL-2Z-TVH
Zoro # G8798325
original price:
$184.99
46% off
new price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 30.2 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3210-BD-XL-2Z-TVH
- Zoro # G8798325
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 30.2 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 50 mm |
Overall Width | 30.2 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3210/5210, Bore Diameter 50 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS FAG 3204 TNH C3, Angular Ball Bear Double Row 120 Mm (3204 TNH C3)
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm (3202-BD-TVHL285)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- Fag Bearings Ball Bearings