Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 7800 rpm
Mfr # 3210-BD-XL-2HRS-TVH
Zoro # G8798027
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 30.2 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3210-BD-XL-2HRS-TVH
- Zoro # G8798027
- UPC # 04012802411003
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 30.2 mm |
Bore Diameter | 50 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Overall Width | 30.2 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3210/5210, Bore Diameter 50 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1024mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1024)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (16401)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- FESTO Standards-Based Cylinder DSBF-C-32-250-PPVA-N3-R (DSBF-C-32-250-PPVA-N3-R)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7203 B TVP UO)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- FAG BEARINGS FAG 3204 TNH C3, Angular Ball Bear Double Row 120 Mm (3204 TNH C3)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- Fag Bearings Angular Contact Bearings