Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 7300 rpm
Mfr # 3309-BD-XL-2HRS-C3
Zoro # G8797275
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 39.7 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3309-BD-XL-2HRS-C3
- Zoro # G8797275
- UPC # 04012802404951
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 39.7 mm |
Shaft Fillet Radius | 1.5 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 100 mm |
Overall Width | 39.7 mm |
Bore Diameter | 45 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3309/5309, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 39.7 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 250 psi (4ZL88)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3211A)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 C3)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 BB TVH)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- Fag Bearings Angular Contact Bearings