Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 7100 rpm
Mfr # 3211-BD-XL-C3
Zoro # G8796812
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 33.3 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3211-BD-XL-C3
- Zoro # G8796812
- UPC # 04251368324062
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 33.3 mm |
Overall Width | 33.3 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 100 mm |
Shaft Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,100 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/3hp, 1725,220-240, 48Y (5KH32GNB812X)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7203 B TVP UO)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3307)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 C3)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- FAG BEARINGS FAG B7006 CT P4 SUL, Spindle Bearings 100Cr6 Open (B7006 CT P4 SUL)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- Fag Bearings Ball Bearings