Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 6969 lb.
Mfr # 3206-BD-XL-2HRS-C3
Zoro # G8797074
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.8 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # 3206-BD-XL-2HRS-C3
- Zoro # G8797074
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.8 mm |
Outside Diameter | 62 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Overall Width | 23.8 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,900 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- NTN Radial Ball Bearing, Shielded, 9mm Bore (609JX2ZZ/1K)
- MILTON INDUSTRIES 1/4 Female Plug (S-1810)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- FAG BEARINGS FAG B7006 CT P4 SUL, Spindle Bearings 100Cr6 Open (B7006 CT P4 SUL)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- Fag Bearings Ball Bearings