Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 5530 lb.
Mfr # 3304-BD-XL-TVH-C3
Zoro # G8797765
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 22.2 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3304-BD-XL-TVH-C3
- Zoro # G8797765
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 22.2 mm |
Overall Width | 22.2 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 20 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material PA66, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- BURNDY Hydraulic Self Contained Crimp Tool (Y644HSXT)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- FAG BEARINGS FAG B 7003 CTP4 SUL, Spindle Bearings 100Cr6 Open (B 7003 CTP4 SUL)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3211A)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- Fag Bearings Angular Contact Bearings