Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 4946 lb.
Mfr # 3205-BD-XL-2Z
Zoro # G8797336
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.6 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3205-BD-XL-2Z
- Zoro # G8797336
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.6 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 20.6 mm |
Bore Diameter | 25 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX35 (BX35)
- NACHI 600 Miniature Series Ball Brg (608Z)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS FAG B7006 CT P4 SUL, Spindle Bearings 100Cr6 Open (B7006 CT P4 SUL)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- Fag Bearings Ball Bearings