Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 4946 lb.
Mfr # 3205-BD-XL-2Z-TVH-C3
Zoro # G8798264
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.6 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3205-BD-XL-2Z-TVH-C3
- Zoro # G8798264
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.6 mm |
Bore Diameter | 25 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 20.6 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- FAG BEARINGS Angular Contact Ball Bearing, 11,465 lb. (3208-BD-XL-2HRS)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3309A)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS)
- Fag Bearings Angular Contact Bearings