Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 4631 lb.
Mfr # 3204-BD-XL-2Z-TVH
Zoro # G8798255
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 20.6 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3204-BD-XL-2Z-TVH
- Zoro # G8798255
- UPC # 04012802474664
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 20.6 mm |
Outside Diameter | 47 mm |
Overall Width | 20.6 mm |
Bore Diameter | 20 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3204/5204, Bore Diameter 20 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 16,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- PIX V-Belt, 5/8 X 113 (5V1130)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7307BTVP)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 2RSNR/C3 PRX)
- Fag Bearings Ball Bearings