Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 3822 lb.
Mfr # 3302-BD-XL-2HRS-TVH
Zoro # G8798072
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 15 mm
- Outside Dia. 42 mm
- Width 19 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3302-BD-XL-2HRS-TVH
- Zoro # G8798072
- UPC # 04012802482133
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 19 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 19 mm |
Outside Diameter | 42 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 15 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3302/5302, Bore Diameter 15 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 18,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 42 mm, Overall Width 19 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8F)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- FAG BEARINGS Angular Contact Ball Bearing, 14,300 rpm (3205-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7217B MP UA X-LIFE)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 40 mm (7208-B-XL-TVP-UA)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- Fag Bearings Ball Bearings