Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 35mm
Mfr # 3307-BD-XL-2HRS-TVH
Zoro # G8798176
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 34.9 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3307-BD-XL-2HRS-TVH
- Zoro # G8798176
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 34.9 mm |
Shaft Fillet Radius | 1.5 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 35 mm |
Overall Width | 34.9 mm |
Outside Diameter | 80 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3307/5307, Bore Diameter 35 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 34.9 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- SENQCIA INSPIRE SERIES 06Bss 304 Ss Cl Sc Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsscl, PK5 (06BSSCL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS Angular Contact Ball BRG, Bore 50 mm (7310-B-XL-TVP-UA)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7308 TV.PB)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- Fag Bearings Angular Contact Bearings