Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 26,078 lb.
Mfr # 3311-BD-XL-2Z-TVH
Zoro # G8798501
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 49.2 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3311-BD-XL-2Z-TVH
- Zoro # G8798501
- UPC # 04012802398694
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 49.2 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 49.2 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 55 mm |
Outside Diameter | 120 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3311/5311, Bore Diameter 55 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 49.2 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 28 # of Teeth (50B28H X 3/4 MPB)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- FAG BEARINGS Angular Contact Ball BRG, 95 mm Bore (7319-B-TVP-UA)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- FAG BEARINGS Angular Contact Ball BRG, Bore 50 mm (7310-B-XL-TVP-UA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- Fag Bearings Angular Contact Bearings