Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 20,907 lb.
Mfr # 3310-BD-XL-TVH
Zoro # G8797871
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 44.4 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3310-BD-XL-TVH
- Zoro # G8797871
- UPC # 04012802405163
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 44.4 mm |
Overall Width | 44.4 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 110 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3310/5310, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 110 mm, Overall Width 44.4 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Oil Reserv 2065/67/2565/67 Sp Aa960-1 (AA960-1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- REELCRAFT Swivel Mount (600801-12)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7308 TV.PB)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 72mm Outside Dia., 30.2mm Width (5306/C3)
- Fag Bearings Ball Bearings