Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 17mm
Mfr # 3303-BD-XL-2Z-TVH-C3
Zoro # G8798404
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 22.5 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3303-BD-XL-2Z-TVH-C3
- Zoro # G8798404
- UPC # 04012802482836
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 22.5 mm |
Bore Diameter | 17 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 47 mm |
Overall Width | 22.2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3303/5303, Bore Diameter 17 mm, Cage Material PA66, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 16,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-207)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.TVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7203 B TVP UO)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7217B MP UA X-LIFE)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- Fag Bearings Angular Contact Bearings