Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 16,861 lb.
Mfr # 3212-BD-2HRS-TVH
Zoro # G8798045
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 36.5 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3212-BD-2HRS-TVH
- Zoro # G8798045
- UPC # 04251368324079
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 36.5 mm |
Overall Width | 36.5 mm |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3212/5212, Bore Diameter 60 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 110 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- DYNABRADE Housing for Model 40326, 20,000 RPM (15365)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3211A)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- Fag Bearings Ball Bearings