Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 16,600 rpm
Mfr # 3303-BD-XL-TVH-C3
Zoro # G8797747
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 22.5 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3303-BD-XL-TVH-C3
- Zoro # G8797747
- UPC # 04012802482874
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 22.5 mm |
Bore Diameter | 17 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 22.2 mm |
Outside Diameter | 47 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3303/5303, Bore Diameter 17 mm, Cage Material PA66, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 16,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- ELESA Oil level indicators, HCK.381-SST-M12-FKM-GL-P (HCK.)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- FAG BEARINGS Angular Contact Ball BRG, Bore 50 mm (7310-B-XL-TVP-UA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Single 70Xx, 72Xx, 73Xx, 74Xx, Angular Ball Bear. Single Row <= 120 Mm (7006 BXL2RSTVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7205 TVP)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- Fag Bearings Angular Contact Bearings