Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 14,700 rpm
Mfr # 3304-BD-XL-2HRS-C3
Zoro # G8797171
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 22.2 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3304-BD-XL-2HRS-C3
- Zoro # G8797171
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 22.2 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 52 mm |
Overall Width | 22.2 mm |
Bore Diameter | 20 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- BESTORQ 4L790 V Belt, 79 in Outside Length, 1/2 in Top Width, 1 Ribs (4L790)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5234)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7217B MP UA X-LIFE)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7308 TV.PB)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 BB TVH)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- SKF Angular Contact Ball Bearings (7309BYG)
- Fag Bearings Angular Contact Bearings