Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 13,713 lb.
Mfr # 3211-BD--XL-2HRS-C3
Zoro # G8797126
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 33.3 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3211-BD--XL-2HRS-C3
- Zoro # G8797126
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 33.3 mm |
Outside Diameter | 100 mm |
Shaft Fillet Radius | 1.5 mm |
Overall Width | 33.3 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,100 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-70-PPV-A (DSNU-25-70-PPV-A)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310X1-1/8 KWY 1/4X1/8)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 40 mm (7208-B-XL-TVP-UA)
- FAG BEARINGS Angular Contact Ball BRG, 95 mm Bore (7319-B-TVP-UA)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B TVP)
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- Fag Bearings Ball Bearings