Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 12,364 lb.
Mfr # 3307-BD-2HRS-TVH-C3
Zoro # G8798185
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 34.9 mm
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3307-BD-2HRS-TVH-C3
- Zoro # G8798185
- UPC # 04012802478167
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 34.9 mm |
Overall Width | 34.9 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 80 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3307, Bore Diameter 35 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Available, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 34.9 mm, Seal Type Contact, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (4LK430)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3305 BD 2HRS TVH C3)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- FAG BEARINGS Angular Contact Ball BRG, Bore 50 mm (7310-B-XL-TVP-UA)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 BB TVH)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- Fag Bearings Angular Contact Bearings