Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 11,900 rpm
Mfr # 3206-BD-XL-TVH-C3
Zoro # G8797591
original price:
$76.55
36% off
new price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.8 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3206-BD-XL-TVH-C3
- Zoro # G8797591
- UPC # 04012802474572
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.8 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Overall Width | 23.8 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material PA66, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2056713, Pressure Line, 3 micron, Outside-In (MF0059465)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- BREEZE Hose Clamp, Liner, SAE 16, Zinc, PK10 (9216H)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- Fag Bearings Ball Bearings