Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 11,900 rpm
Mfr # 3206-BD-XL-2HRS-TVH
Zoro # G8797941
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.8 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3206-BD-XL-2HRS-TVH
- Zoro # G8797941
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.8 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 23.8 mm |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,900 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V (UB590)
- POWERDRIVE Sheave, H Bushing, 9.75" O.D. (BK100H)
- BOWER Tapered Roller Bearing Cone - 1.25 In Id X 1.0928 In W (HM88542)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7203 B TVP UO)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3309A)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- Fag Bearings Angular Contact Bearings