Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 11,465 lb.
Mfr # 3208-BD-XL-2HRS
Zoro # G8797101
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 30.2 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3208-BD-XL-2HRS
- Zoro # G8797101
- UPC # 04012802477672
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 30.2 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 30.2 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Outside Diameter | 80 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA13 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,900 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plunger Ref (M681040)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- D&D 1320mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1320)
- D&D 214" Outside Length, 7/8" Top Width, 1 Ribs (C210)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm (3202-BD-TVHL285)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS FAG B7006 CT P4 SUL, Spindle Bearings 100Cr6 Open (B7006 CT P4 SUL)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- Fag Bearings Ball Bearings