Shop All Angular Contact Bearings
Fag Bearings
Angular Contact Ball Bearing, 10,400 rpm
Mfr # 3306-BD-XL-2HRS-TVH-C3
Zoro # G8798167
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 30.2 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 3306-BD-XL-2HRS-TVH-C3
- Zoro # G8798167
- UPC # 04012802478044
- Country of Origin Slovakia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 30.2 mm |
Bore Diameter | 30 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 30.2 mm |
Outside Diameter | 72 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3306/5306, Bore Diameter 30 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm (800 8M 20)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMP-N-350)
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 C3)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Wide, 20mm Bore Dia., 47mm OD, 0.9375-in. W (W5204 2RS PRX)
- Fag Bearings Angular Contact Bearings