Shop All Arts & Crafts
Fadeless
Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets
Mfr # 0057650
Zoro # G5638124
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 24 Assorted Colors
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fadeless
- MFR # 0057650
- Zoro # G5638124
- UPC # 29444576506
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 24 Assorted Colors |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | PK+ |
Description
An extensive collection of Fadeless® Paper containing standard, metallic and contemporary colors. Four sheets each of 25 colors: Flame, Orange, Nile, Apple, Emerald, Brite Blue, Royal Blue, Orchid, Black, Violet, Canary, Azure, Teal, Lite Blue, Burgundy, Brite Purple, Deep Purple, Sunset Gold, Lime, Metallic Red, Metallic Green, Metallic Blue, Metallic Magenta, Metallic Gold, and Metallic Silver. Acid free. Recyclable. Measures 12" x 18". Each pack includes 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- TOY TIME Toy Time Semi-Truck Car Carrier Set with Helipad (163515UWS)
- FADELESS Paper, Rl, Fdlss, 48""X50', Emgn (PAC57145)
- FADELESS Paper, Rl, Fadlss, 48""X50', Rbe (PAC57205)
- FADELESS Paper, Rl, Fdlss, 48""X50', Dkrd (PAC57035)
- FADELESS Paper, Rl, Fadelss, 48""X50', Bk (PAC57305)
- FADELESS Paper, Rl, Fadlss, 48""X50', Dbe (PAC57185)
- FADELESS Paper, Rl, Fadelss, 48""X50', Oe (PAC57105)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- Fadeless