Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll
Mfr # 0056795
Zoro # G5634922
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0056795
- Zoro # G5634922
- UPC # 29444567955
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | PK+ |
Material | Paper |
Color | White Shiplap |
Recommended Age | 4+ Years |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Each roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- TREND ENTERPRISES Algebra Basics Bulletin Board Set (T8256)
- Fadeless Bulletin Board & Classroom Decorations