Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Teal, 48" x 12ft, PK4
Mfr # 0057198
Zoro # G5640452
product price: $36.59
/pk 4, $9.15/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057198
- Zoro # G5640452
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | Paper |
Color | Teal |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid-free, ultra fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. From solid backdrops to 3D paper sculptures, Fadeless Paper is the ultimate choice. Recyclable. 4 rolls per carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- BARKER CREEK Oh Hello! Name Tags/Self-Adhesive Labels, Multi-Design Set, 45/Pack (1555)
- Fadeless Bulletin Board & Classroom Decorations