Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2
Mfr # 57207
Zoro # G5636252
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fadeless
- MFR # 57207
- Zoro # G5636252
- UPC # 194629067114
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Royal Blue |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Paper |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid-free, ultra fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. From sild backdrops to 3D paper sculptures, Fadeless Paper is the ultimate choice. Recyclable. 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Orange, 50PK (84217)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- KUBINEC Kubinec CL-19mm 0.75 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 1000 Count (CL-19mm)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- EUREKA Peanuts Characters + Motivational Phrases Bulletin Board Set (847659)
- Fadeless Bulletin Board & Classroom Decorations