Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, White, 48in x 50ft
Mfr # 0057015
Zoro # G6763566
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 1 Roll
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057015
- Zoro # G6763566
- UPC # 29444570153
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Includes | 1 Roll |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid free, fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-925A-6000 Heavy-Duty Crane Scale - 6000 lbs x 2 lb. LED Display (OP-925A-6000)
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- FELLOWES Tape Dispenser (8032701)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- Fadeless Bulletin Board & Classroom Decorations