Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Rock Wall, 48in x 50ft
Mfr # 0056485
Zoro # G6764232
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rock Wall
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fadeless
- MFR # 0056485
- Zoro # G6764232
- UPC # 29444564855
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Rock Wall |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 Roll |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- PYRAMID Key Rack, 9 Position, Metal (43029)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- Fadeless Bulletin Board & Classroom Decorations