Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Rich Blue, 48in x 50ft
Mfr # 0057185
Zoro # G6761274
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rich Blue
- Recommended Age 3+ Years
- Includes 1 Roll
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057185
- Zoro # G6761274
- UPC # 29444571853
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Rich Blue |
Recommended Age | 3+ Years |
Includes | 1 Roll |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec 34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil (34-250)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200B00 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200B00)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- BSC PREFERRED 36'' x 100 yds. Heavy Duty VCI Paper Roll (S-6708)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- EUREKA Peanuts® Classic Characters 2-Sided Deco Kit (840227)
- Fadeless Bulletin Board & Classroom Decorations