Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4
Mfr # 0057532
Zoro # G6760723
product price: $43.59
/pk 4, $10.90/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Includes 4 Rolls
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057532
- Zoro # G6760723
- UPC # 29444575325
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Primary Assortment |
Recommended Age | 3+ Years |
Includes | 4 Rolls |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Rolls measure 48" x 12'. Pack of 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- HOT WHEELS 3 in. Orange Metallic Exotic Envy Series Diecast Model Car for Aston Martin Vulcan (GRJ77)
- BSC PREFERRED 4 3/4 x 2-3/8'' Pink 13 Pt. Shipping Tags, 1000PK (S-2414P)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- Fadeless Bulletin Board & Classroom Decorations