Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Natural Burlap, 48in x 50ft
Mfr # 0057395
Zoro # G6761168
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Burlap
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057395
- Zoro # G6761168
- UPC # 29444573956
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Natural Burlap |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 Roll |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- MASTERVISION Magnetic Monthly Calendar Characters, 12/BG, Black (BVCFM1108)
- Fadeless Bulletin Board & Classroom Decorations