Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Galaxy, 48in x 50ft
Mfr # 0056405
Zoro # G6763173
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Galaxy
- Includes 1 Roll
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0056405
- Zoro # G6763173
- UPC # 29444564053
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Galaxy |
Includes | 1 Roll |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® Designs Paper spark your imagination! These fade-resistant papers are perfect for stylish, fashionable classrooms with many on-trend designs to help teachers create fun and inviting classrooms. These bulletin board papers are also perfect for backgrounds, displays, table skirting and party decorations. Acid free for a long lasting display. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING HD Cobra Strapping Dispenser, Steel Strapping (EP-3065-SS)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- MELISSA & DOUG Examine And Treat Pet Vet Play Set (8520)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- CHILDCRAFT Student Sized English Alphabet Charts, 11 x 9 Inches, Set of 25 PK (CHARTS ALP 11)
- Fadeless Bulletin Board & Classroom Decorations