Shop All Bulletin Board & Classroom Decorations
This Product is Discontinued
Fadeless
Bulletin Board Art Paper Roll, Color Wash Turquoise, 48in x 50ft (Discontinued)
Mfr # 0056815
Zoro # G6763882
This Product is Discontinued
Key Features
- Recommended Age 3+ Years
- Includes 1 roll
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0056815
- Zoro # G6763882
- UPC # 29444568150
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Turquoise |
Recommended Age | 3+ Years |
Includes | 1 roll |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas. These bulletin board papers are perfect for creating fun and inviting classroom bulletin boards. They are also great to use for backgrounds, displays, table skirting and party decorations. They are ultra-fade resistant and acid-free for long lasting use. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.