Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Clouds, 48in x 12ft, PK4
Mfr # 0056468
Zoro # G6763207
original price:
$46.23
24% off
new price: $34.95
/pk 4, $8.74/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0056468
- Zoro # G6763207
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Clouds |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 4 Rolls |
Description
Let Fadeless® Designs Paper spark your imagination! These fade-resistant papers are perfect for stylish, fashionable classrooms with many on-trend designs to help teachers create fun and inviting classrooms. These bulletin board papers are also perfect for backgrounds, displays, table skirting and party decorations. Acid free for a long lasting display. Recyclable. Each roll measures 48" x 12'. Includes 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- BUSINESS SOURCE Pen, Blpnt, Stick, Med, Bk, PK60 (37531)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2 (57207)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- BARKER CREEK Oh Hello! Name Tags/Self-Adhesive Labels, Multi-Design Set, 45/Pack (1555)
- Fadeless Bulletin Board & Classroom Decorations