Shop All Arts & Crafts
This Product is Discontinued
Fadeless
Bulletin Board Art Paper Roll, Classic Dots-Lime, 48in x 50ft (Discontinued)
Mfr # 0057435
Zoro # G6763968
This Product is Discontinued
Key Features
- Color Classic Dots-Lime
- Recommended Age 3+ Years
- Includes 1 Roll
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057435
- Zoro # G6763968
- UPC # 29444574359
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Classic Dots-Lime |
Recommended Age | 3+ Years |
Includes | 1 Roll |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.