Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Classic Dots Blk/Wht, 48in x 50ft
Mfr # 0055845
Zoro # G6761107
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Classic Dots-Black & White
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0055845
- Zoro # G6761107
- UPC # 29444558458
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Classic Dots-Black & White |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 1 Roll |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1066)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- Fadeless Bulletin Board & Classroom Decorations