Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Azure, 24in x 60ft
Mfr # 0057167
Zoro # G6763934
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Azure
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057167
- Zoro # G6763934
- UPC # 29444571679
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Azure |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 1 Roll |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 24" x 60'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Wall File, Clear, PK3 (70229U06C)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- ILC Replacement For PREMIUM POWER, CE255A (CE255A)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- Fadeless Bulletin Board & Classroom Decorations