Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Orange, 48" x 12ft, PK4
Mfr # 0057108
Zoro # G5641028
product price: $36.55
/pk 4, $9.14/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # 0057108
- Zoro # G5641028
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Material | Paper |
Color | Orange |
Recommended Grade | PK+ |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid-free, ultra fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. From solid backdrops to 3D paper sculptures, Fadeless Paper is the ultimate choice. Recyclable. 4 rolls per carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2 (57207)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Integers, Rational + Real Numbers, 6/St (93-6502)
- Fadeless Bulletin Board & Classroom Decorations