Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Gears, 48in x 50ft
Mfr # P0056785
Zoro # G4108051
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Paper
- Includes 1 roll
- Color Blue
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fadeless
- MFR # P0056785
- Zoro # G4108051
- UPC # 29444567856
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Paper |
Includes | 1 roll |
Color | Blue |
Recommended Grade | Grade K+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- MARKAL Trades-Marker Refill Pack, White, PK12 (96240)
- SHARPIE Pro Permanent Marker, Bullet Tip, PK12, Bullet Tip, 12 PK (2017818)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- LOCK-TOP LOCK-TOP 09350 Ez Open Damper Handle Accents (9350)
- Fadeless Bulletin Board & Classroom Decorations